Beli fuse carrier di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Legrand Fuse Carrier
    Mulai

    Rp1.799.900

    Legrand Fuse Carrier
    atribut:
    • IP Protection: IP20
    • Mounting Method: DIN rail
  2. Sato Parts Fuse Holder Cylindrical Screw Type
    42%
    Mulai

    Rp54.900

    Sato Parts Fuse Holder Cylindrical Screw Type
    atribut:
    • Type: Screw type
    • Rating: 250V-10A
  3. Legrand HRC Cartridge Fuse Cylindrical Type AM without Indicator
    Mulai

    Rp349.900

    Legrand HRC Cartridge Fuse Cylindrical Type AM without Indicator
    atribut:
    • Operating/Setting Temperature (°C): -25-40
    • Rated Operating Frequency (Hz): 42-62
    • Breaking Capacity (kA): 120
    • Model : Ceramic Fuse
    • Storage Temperature (°C): -40-70
    • Type of Fuse Status Indicator: Other
    • Utilization Category: aM (switchgear protection)
  4. ABB Cylindrical Fuse Holder
    Mulai

    Rp129.900

    ABB Cylindrical Fuse Holder
    Deskripsi:
    E 91Hn/32 Is A Fuseholder For Overcurrent And Short Circuit Protection. No Blown Fuse Indicator.
    atribut:
    • Material of Conductor: Copper
  5. Chint Fuse Link
    Mulai

    Rp6.900

    Chint Fuse Link
    atribut:
    • Rated Voltage (V): 500
    • Dissipation Power: Less than 3
    • Breaking Capacity (kA): 50
    • Dimensions (mm): 10x38
  6. Schneider Electric Fuse-Disconnector Acti 9 STI (Pemutus Sekering)
    Mulai

    Rp129.900

    Schneider Electric Fuse-Disconnector Acti 9 STI (Pemutus Sekering)
    atribut:
    • Device Short Name: STI
    • Product or Component Type: Fuse-Disconnector
    • [In] Rated Current (A): 10
    • Product Name: Acti 9 STI
    • Range: Acti 9
  7. Legrand HRC Cartridge Fuse 10x38mm Cylindrical Type GG without Indicator
    Mulai

    Rp339.900

    Legrand HRC Cartridge Fuse 10x38mm Cylindrical Type GG without Indicator
    atribut:
    • Breaking Capacity (kA): 120
    • Depth (mm): 38
    • Operating/Setting Temperature (°C): -25-40
    • Size (mm): 10x38
    • Storage Temperature (°C): -40-70
    • Utilization Category: gG (cable protection/equipment protection)
  8. Legrand HRC Cartridge Fuse 14x51mm Cylindrical Type GG with Stricker
    Mulai

    Rp2.199.900

    Legrand HRC Cartridge Fuse 14x51mm Cylindrical Type GG with Stricker
    atribut:
    • Breaking Capacity (kA): 120
    • Operating/Setting Temperature (°C): -25-40
    • Rated Operating Frequency (Hz): 42-62
    • Depth (mm): 51
    • Model : Ceramic Fuse
    • Size (mm): 14x51
    • Storage Temperature (°C): -40-70
    • Type of Fuse Status Indicator: Top Fuse Status Indicator
    • Utilization Category: gG (cable protection/equipment protection)
  9. Chint Base Fuse Holder 32A
    Mulai

    Rp35.900

    Chint Base Fuse Holder 32A
    atribut:
    • Dimensions (mm): 10x38
    • Model of Fuse: RT14-20, RT28-32
    • Current (A): 2, 4, 6, 8, 10, 16, 20, 25, 32
  10. BOSCH Digital Laser Distance Meter (Meteran Laser)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.199.900

    BOSCH Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
  11. Mikrotik Routers and Wireless
    Mulai

    Rp1.599.900

    Mikrotik Routers and Wireless
    Deskripsi:
    The new updated revision of CCR1009 is here. We attempted to combine all the customer feedback and best practice in CCR device manufacturing that we learned over the last three years, since the first CCR1009 devices were launched.Important changes:No switch-chip - the device now features only fully independent Ethernet ports each with a direct connection to the CPU, allowing to overcome previous shared 1Gbit limitation from switch-chip ports and utilize full potential of CPU processing power on those ports.Combo-port - a single 1Gbit software interface that has two hardware interfaces - an SFP cage and a Gigabit Ethernet port, allowing you to use any type of connection available to you. It is also possible to switch between both physical interfaces in RouterOS. In an event of disconnect the combo-port provides hardware fail-over feature.100Mbps SFP support - this is our first device that supports 100BASE-LX/100BASE-SX/100BASE-BX fiber modules, as well as standard 1.25G SFP modules.More throughput - because the ports are now directly connected to the CPU, the new CCR1009 can achieve even higher throughput.This unit is equipped with passive cooling enclosure, two heat-pipes and a specially designed heat-sink, so its completely silent. It’s powered by an external 24V 2.5A AC/DC adapter and supports power redundancy if you also power it from the PoE input port.
Daftar Harga fuse carrier Terbaru October 2026
WEIDMULLER Fuse CarrierRp799.900
Legrand Fuse CarrierRp1.799.900
DV Fuse & Fuse HolderRp72.900
Schneider Electric TeSys DF, LS1/GK1 (Saklar Pemisah)Rp61.900
Sato Parts Fuse Holder Cylindrical Screw TypeRp54.900
Legrand HRC Cartridge Fuse Cylindrical Type AM without IndicatorRp349.900
ABB Cylindrical Fuse HolderRp129.900
Chint Fuse LinkRp6.900
Schneider Electric Fuse-Disconnector Acti 9 STI (Pemutus Sekering)Rp129.900
Legrand HRC Cartridge Fuse 10x38mm Cylindrical Type GG without IndicatorRp339.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)